Shop ALATERRE FURNITURE
See all product information
Create Account
Rivers Edge 36" Acacia Wood and Acrylic Coffee Table
- Mfr # AWRE1320
- Zoro # G0224475
product price:Â
$
381.99
/ea
Free Shipping & Returns
Key Features
Width
36 in
Material
Iron Metal Base (Powder coated)
Weight
46.72
Color
Brown
Depth
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AWRE1320
- Zoro #
- G0224475
- UPC #
- 848595013612
- Country of Origin
- India
- Material
- Iron Metal Base (Powder coated)
- Weight
- 46.72
- Color
- Brown
Dimensions
- Width
- 36 in
- Depth
- 24
- Height
- 18
Description
Make your own statement with this gorgeous Acacia Wood and Acrylic table collection. The photos do not do this justice. Each piece is unique; yours will vary from the photo in the way that each piece of wood is uniquely paired and the acrylic set between the pieces. The acrylic flows between the pieces showing even more of the wood's detail. These beautiful tables are the perfect addition to your space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.