Shop ALATERRE FURNITURE
See all product information
Create Account
Coventry 36" Coffee Table and Two End Tables with Tray Shelf, Color: Gray
- Mfr # ANCT0221440
- Zoro # G8332234
product price:
$
285.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Length
22
Overall Width
36
Overall Height
18
Overall Length
22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANCT0221440
- Zoro #
- G8332234
- UPC #
- 848595017610
- Country of Origin
- Viet Nam
- Color
- Gray
- Material
- Pine with Composite Wood
- Weight
- 36
Dimensions
- Length
- 22
- Overall Width
- 36
- Overall Height
- 18
- Overall Length
- 22
- Width
- 36
- Height
- 18
Description
A fresh, clean collection that is versatile in any space. The open-detailing on each side is airy and offers a unique look for your décor.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.