Shop ALATERRE FURNITURE
See all product information
Create Account
Coventry 36" Coffee Table and Two End Tables with Tray Shelf, Height: 18
- Mfr # ANCT02214WH
- Zoro # G8332925
product price:
$
306.99
/ea
Free Shipping & Returns
Key Features
Overall Length
22
Length
22
Overall Height
18
Height
18
Material
Pine with Composite Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ANCT02214WH
- Zoro #
- G8332925
- UPC #
- 848595018860
- Country of Origin
- Viet Nam
Dimensions
- Overall Length
- 22
- Length
- 22
- Overall Height
- 18
- Height
- 18
- Overall Width
- 36
- Width
- 36
Details
- Material
- Pine with Composite Wood
- Weight
- 76
- Color
- White
Description
A fresh, clean collection that is versatile in any space. The open-detailing on each side is airy and offers a unique look for your décor.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.