35in Brown Linen and Solid Wood Upholstered Storage Bench With Cabinet
- Mfr # 717466
- Zoro # G723440463
product price:Â
$
470.99
/ea
Free Shipping & Returns
Key Features
Hand Crafted
Yes
Upholstered
Yes
Color
Brown
Seat Material
Upholstery
Bench Type
Bedroom Bench
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 717466
- Zoro #
- G723440463
- UPC #
- -
- Country of Origin
- India
- Item
- Benches
- Hand Crafted
- Yes
- Upholstered
- Yes
- Color
- Brown
- Seat Material
- Upholstery
- Bench Type
- Bedroom Bench
- Material
- Upholstery
- Finish
- Oak
- Shape
- Rectangle
- Style
- Mid-Century
- Leg Material
- Solid Wood
- Upholstery Material
- Linen
- Bench Pattern
- Solid Color
- Weight Capacity
- 28 lbs
- Assembly
- No Assembly Needed
- Leg Color
- Brown
- Upholstery Color
- Brown
- Nailhead Trim
- Yes
Dimensions
- Overall Length
- 17.7 in
- Overall Depth
- 13.4 in
- Width
- 35.4 in
Description
Add a good looking decorative accent to your space that is also practical for seating. A brown coloration runs throughout this good looking solid wood and upholstery bench. Expertly upholstered with padding in a soft solid color linen, this bench is as comfortable as it is good looking. This multi-function bench features a cabinet area in addition to seating to help keep your space neat and tidy. An included back gives this bench an extra opportunity to keep you supported and comfortable. Adding this bench to the end of your bed is a great idea to help you get ready in the morning. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 17.70-inch h x 35.40-inch w x 13.40-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.