Coventry 36" Coffee Table, End Table with Tray and Console/TV Table, Color: Gray

  • Mfr # ANCT02141840

  • Zoro # G8332469


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Overall Length
22
Overall Height
18
Color
Gray
Material
Pine with Composite Wood
Height
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ANCT02141840
Zoro #
G8332469
UPC #
848595017641
Country of Origin
Viet Nam

Dimensions

Overall Length
22
Overall Height
18
Height
18
Width
36
Overall Width
36
Length
22

Details

Color
Gray
Material
Pine with Composite Wood
Weight
36

Description

Coventry is a fresh, clean collection that is versatile in any space. The square pattern, open-detailing on each side is airy and offers a unique look for your décor. Each piece offers additional storage or display space with a shelf, drawer, or pull out tray shelf. In both dove gray and white, these pieces are the perfect compliment to your space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.