Shop BAXTON STUDIO
See all product information
Create Account
Chenoa Japandi Cream Boucle Fabric and Walnut Brown Finished Wood Bench
- Mfr # 233-13318-ZORO
- Zoro # G112302884
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
17.7"
Overall Length
18.3"
Frame Material
MDF/Boucle Fabric "95% Polyester, 5% Acrylic "/Foam/Rubber Wood
Color
Cream/Walnut Brown
Includes
One Bench
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 233-13318-ZORO
- Zoro #
- G112302884
- UPC #
- 193271394265
- Country of Origin
- Malaysia
Dimensions
- Overall Depth
- 17.7"
- Overall Length
- 18.3"
- Width
- 47.2 in
Details
- Frame Material
- MDF/Boucle Fabric "95% Polyester, 5% Acrylic "/Foam/Rubber Wood
- Color
- Cream/Walnut Brown
- Includes
- One Bench
- Assembly
- Assembly Required(Instructions Comes with the box)
- For Use With
- Living Room
- Style
- Japandi
- Care instruction
- Wipe Clean, Spot Clean for Upholstery
Description
Embrace the flair of modern craftsmanship in your space with the lovely Chenoa bench. Made in Malaysia, this Japandi inspired piece consists of a sturdy wood frame topped with a foam-padded seat and upholstered in sumptuous boucle fabric. The wide seat features a charming button-tufted design for a touch of timeless beauty. The Chenoa requires assembly and features angled legs for excellent stability and support in eye-catching design. With exceptional geometry, the Chenoa bench is sure to enhance any layout.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.