Coventry Over Toilet Open Storage Shelf, Bath Storage Shelf

  • Mfr # ANCT736WH

  • Zoro # G901066416


product price:  $225.99
/ea
Free Shipping & Returns

Key Features

Material
Pine Wood and Engineered Wood
Shelf Style
Open Shelving
Number of Shelves
5
Shelving Material
Wood
Finish
Painted White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ANCT736WH
Zoro #
G901066416
UPC #
848595019539
Country of Origin
Viet Nam

Details

Material
Pine Wood and Engineered Wood
Shelf Style
Open Shelving
Item
Coventry Over Toilet Open Storage Shelf and Bath Storage
Number of Shelves
5
Shelving Material
Wood
Finish
Painted White
Color
White

Description

Bring style and organization to your bathroom. This collection works in a range of decorating styles- from traditional to modern with its clean lines and decorative side-element. Wood construction with a white, painted finish, these pieces are designed to create and maximize bathroom storage. Bath collection is moisture resistant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.