Shop ALATERRE FURNITURE

Dorset Bath Over the Toilet Space Saver Storage with Glass Doors Upper Cabinet

  • Mfr # ANVA7273WH

  • Zoro # G0296469


product price:  $247.99
/ea
Free Shipping & Returns

Key Features

Width
27
Height
66
Material
Solid wood and composite wood, tempered glass doors
Weight
59
Depth
9
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ANVA7273WH
Zoro #
G0296469
UPC #
848595012509
Country of Origin
Viet Nam

Dimensions

Width
27
Height
66
Depth
9

Details

Material
Solid wood and composite wood, tempered glass doors
Weight
59
Color
White

Description

The Dorset bathroom furniture collection provides storage and display to your space. Wood construction with a white, painted finish, these pieces are designed for both style and functionality. A perfect space saver for your bathroom; over the toilet base with your choice of wall shelving to pair with it. Our 27"Wide wall cabinets will store your toiletries or favorite stylish décor in sight or tucked away behind cabinet doors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.