Shop ALATERRE FURNITURE
See all product information
Create Account
Derby 4-Piece Bathroom Set with Wall Mounted Cabinet, Hamper, Floor Cabinet, and Storage Hutch
- Mfr # ANDE74789WH
- Zoro # G201863326
product price:
$
469.99
/ea
Free Shipping & Returns
Key Features
Finish
Painted White
Length
8 in
Color
White
Width
27 in
Height
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANDE74789WH
- Zoro #
- G201863326
- UPC #
- 848595019492
- Country of Origin
- Viet Nam
- Finish
- Painted White
- Color
- White
- Material
- Wood / Tempered Glass
Dimensions
- Length
- 8 in
- Width
- 27 in
- Height
- 29 in
Description
Bring style and function to your bathroom with this collection. Distinctive styling and gridwork details are designed to complement any décor. Wood construction with a painted white finish, works with most aesthetics. This set is a perfect storage solution for any size bathroom. The wall mounted cabinet features two tempered glass doors that open to reveal two enclosed shelves to store your bathroom necessities. The cabinet also includes one open shelf for stacked washcloths, rolled towels or anything you need to keep organized. The hamper has a hinged lid that lifts and stays open, so you can easily access toys, towels, and anything else stashed inside. The deluxe floor storage cabinet with hutch features two tempered glass door that open to reveal interior shelves. There are also two open shelves that provide storage space for towels, toiletries or paper supplies.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.