Shop ALATERRE FURNITURE
See all product information
Create Account
Dorset Bath Over the Toilet Space Saver Storage with Open Upper Shelves
- Mfr # ANVA7275WH
- Zoro # G0293434
product price:
$
205.99
/ea
Free Shipping & Returns
Key Features
Width
27
Depth
9
Weight
46
Height
66
Material
Solid wood and composite wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANVA7275WH
- Zoro #
- G0293434
- UPC #
- 848595012523
- Country of Origin
- Viet Nam
- Weight
- 46
- Material
- Solid wood and composite wood
- Color
- White
Dimensions
- Width
- 27
- Depth
- 9
- Height
- 66
Description
The Dorset bathroom furniture collection provides storage and display to your space. Wood construction with a white, painted finish, these pieces are designed for both style and functionality. Store toiletries, stacked washcloths, rolled towels or anything you need to keep organized. A perfect space saver for your bathroom; over the toilet base with your choice of wall shelving to pair with it. Our 27"Wide wall cabinets will store your toiletries or favorite stylish décor in sight or tucked away behind cabinet doors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.