Durango 48"L Industrial Wood Coffee Table

  • Mfr # ANDU1274

  • Zoro # G0226198


product price:  $289.99
/ea
Free Shipping & Returns

Key Features

Material
Acacia wood and steel, powder coated rod
Color
Dark Brown
Weight
68.56
Width
48
Height
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANDU1274
Zoro #
G0226198
UPC #
848595013537
Country of Origin
Viet Nam

Dimensions

Width
48
Height
19
Depth
32

Details

Material
Acacia wood and steel, powder coated rod
Color
Dark Brown
Weight
68.56

Description

This is a bold, industrial collection that will make a statement in your living space. With a truss construction, bolts and metal bar accents you will love how these pieces take your decor to a new level. Knots, cracks and even rough-hewn edges showcase the wood's original qualities. Our lacquer finish with light and dark tones allows for the wood's natural grain to show through.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.