Shop ALATERRE FURNITURE
See all product information
Create Account
Pomona 48" Metal and Wood Entryway Coat Hook with Storage Cubbies, Slate Gray
- Mfr # AMBA24SG
- Zoro # G0238344
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Depth
9
Color
Rustic Natural/Black
Height
14
Width
48 in
Weight
29
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AMBA24SG
- Zoro #
- G0238344
- UPC #
- 848595015418
- Country of Origin
- Viet Nam
- Color
- Rustic Natural/Black
- Weight
- 29
- Material
- Metal Legs
Dimensions
- Depth
- 9
- Height
- 14
- Width
- 48 in
Description
The Pomona collection features the exquisite workmanship of a solid wood top with metal legs that will last for years to come. Each piece is constructed of solid pine wood and finished to have the appearance of reclaimed wood. The reclaimed wood finish highlights natural wood variations such as cracks and knots which add to the piece's character. Any item in this collection will add to the rustic industrial style of any space. 48" Coat Hook has a rustic, modern style. Extremely versatile for your entryway, hall, laundry or guest room. The cubbies allow you to store hats, gloves, etc. and the hooks are strong enough for jackets and packs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.