Shop ALATERRE FURNITURE
See all product information
Create Account
Durango 60"L Wood Entryway/Dining Bench
- Mfr # ANDU0474
- Zoro # G0297948
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Weight
57.535
Material
Acacia wood and steel, powder coated rod
Color
Dark Brown
Depth
16
Width
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ANDU0474
- Zoro #
- G0297948
- UPC #
- 848595013513
- Country of Origin
- Viet Nam
Dimensions
- Depth
- 16
- Width
- 60 in
- Height
- 18
Details
- Weight
- 57.535
- Material
- Acacia wood and steel, powder coated rod
- Color
- Dark Brown
Description
This bench is truly a sight to behold! At 60" long and 18"High we see it used as an amazing seat for your guests to enjoy your dinner gathering or an awesome entryway bench where everyone can line up to get their winter boots and snowshoes on! This bench is one piece within a bold, industrial accent furniture collection that will make a statement in your living space. With its truss construction, bolts and metal rod accents you will love how these pieces take your decor to a new level. Knots, cracks and even rough-hewn edges showcase the wood's original qualities. Our lacquer finish with light and dark tones allows for the wood's natural grain to show through.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.