Shop ALATERRE FURNITURE
See all product information
Create Account
Durham Living Room Side Table 20 in End Table with Storage Drawer and Shelf
- Mfr # AFTBL-021
- Zoro # G222936856
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Width
20 in
Length
20 in
Height
24 in
Tabletop Material
Pine Wood
Tabletop Color
Dark Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AFTBL-021
- Zoro #
- G222936856
- UPC #
- 197315978978
- Country of Origin
- Viet Nam
Dimensions
- Width
- 20 in
- Length
- 20 in
- Height
- 24 in
Details
- Item
- End Table
- Tabletop Material
- Pine Wood
- Tabletop Color
- Dark Brown
- Includes
- Hardware, Tools, and Parts
Description
Achieve a high-end look with the Durham 20-Inch Rustic Living Room End Tables by Alaterre Furniture. This night table for bedroom is composed of solid pine wood with an attractive dark walnut finish and clean lines that pair beautifully with a variety of styles, including rustic, contemporary, and modern farmhouse furniture. The farmhouse nightstand offers versatile storage with a full-width drawer to keep essentials tucked away and an open lower shelf, perfect for books, baskets, or home decor. Use our small end tables for small spaces like beside your favorite armchair or next to your sofa, and they can also double as bedroom end tables. Alaterre Furniture is your source of bedroom and living room furniture that offers lasting quality and understated elegance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.