Shop ALATERRE FURNITURE
See all product information
Create Account
Fluted Solid Wood Console Table 36 in Modern Entryway Table with Storage Shelf
- Mfr # AFTBL-027
- Zoro # G522936761
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Overall Length
36 in
Overall Height
32 in
Overall Width
12 in
Material
Pine Wood
Color
Walnut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AFTBL-027
- Zoro #
- G522936761
- UPC #
- 197315979036
- Country of Origin
- Viet Nam
Dimensions
- Overall Length
- 36 in
- Overall Height
- 32 in
- Overall Width
- 12 in
Details
- Material
- Pine Wood
- Item
- Console Table
- Color
- Walnut
- Includes
- Hardware, Tools, and Parts
Description
Achieve a high-end look with the Fluted 36-Inch Narrow Console Table for Entryway by Alaterre Furniture. This hallway table with storage is composed of solid pine wood with a stylish walnut finish and clean lines that pair beautifully with a variety of styles, including contemporary, modern, transitional, and mid-century modern furniture. The table for behind couch features sturdy legs and reinforced joints, supporting a tabletop with a total weight capacity of 120lbs and a bottom shelf that can hold 75lbs. The narrow entryway table is easy to clean - simply wipe with a warm towel as needed to keep this wood table looking brand new. Use our foyer tables for entryway storage to hold your keys, wallet, shoes, or other going out essentials, behind your couch to display home decor, under a window to hold plants, or in the hallway for extra storage. The Fluted Collection from Alaterre Furniture features couch tables available in both 36-inch and 56-inch sizes as well as in walnut, black, pecan, and Light Oak finishes, allowing you to expertly match your existing decor style.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.