Shop TUHOME
See all product information
Create Account
Oslo Tv Stand for TV's up 51 in. Two Drawers, Four Legs, Three Open Shelves, Dark Brown/White
- Mfr # RBB7963
- Zoro # G008854176
product price:Â
$
79.79
/ea
Key Features
Finish
Multi-color
Color
Multi-color
Material
Laminate
Length
15.3 in.
Width
53.9 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RBB7963
- Zoro #
- G008854176
- UPC #
- 7707062365452
- Country of Origin
- Colombia
Dimensions
- Length
- 15.3 in.
- Width
- 53.9 in.
- Height
- 20 in.
Details
- Finish
- Multi-color
- Color
- Multi-color
- Material
- Laminate
- Weight
- 76.1 lbs.
- Features
- TV Capacity 60 in.
- Includes
- Hadware
- Shelves
- 3
- Legs
- 4
- Drawers
- 0
- Doors
- 2
Description
Included in the new exclusive collection, The TUHOME Olso TV Stand is the solution for the final elegant and functional touch in any room. This stand can be placed in any room for its ergonomic size 53,9 in. W X 15,3 in. D X 22,8 in. H. This sleek and stylish TV stand is the perfect way to show off your tv and add some extra storage to your space. With a large Superior Top 56 in. that's perfect for holding your TV with the capacity of 60 in. , this stand also offers plenty of storage space for all of your media players and other accessories with three open shelves and a Double Door flexible cabinet with two interior shelves 66,1 in. W X 18,9 in. H and four stylish legs 8,6 in. Made of Dark Walnut-White manufactured wood.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.