Hairpin Natural Live Edge 36" Bench with Coat Hook Set
- Mfr # AWDD032320
- Zoro # G0237556
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Depth
14
Color
Natural
Width
36 in
Height
18
Material
Acacia Wood, metal legs, metal hooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AWDD032320
- Zoro #
- G0237556
- UPC #
- 848595012264
- Country of Origin
- India
Dimensions
- Depth
- 14
- Width
- 36 in
- Height
- 18
Details
- Color
- Natural
- Material
- Acacia Wood, metal legs, metal hooks
- Weight
- 34
Description
Mid-century meets Modern Industrial with these natural live edge table tops and hairpin metal legs. Each tabletop is unique; no two tops will be exactly alike. This set includes a 36" wood bench and a 4 hook coat rack. Constructed of natural acacia wood, a clear natural finish embraces the beautiful features of each piece of wood. The knots and cracks add to the wood's character. Each of our live edge products includes nylon floor protectors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.