Pomona 48" Metal and Wood Media/Console Table
- Mfr # AMBA1020
- Zoro # G0225586
product price:Â
$
357.99
/ea
Free Shipping & Returns
Key Features
Height
30
Depth
16
Material
Metal legs, solid wood tops
Width
48 in
Weight
81
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AMBA1020
- Zoro #
- G0225586
- UPC #
- 848595005815
- Country of Origin
- China
Dimensions
- Height
- 30
- Depth
- 16
- Width
- 48 in
Details
- Material
- Metal legs, solid wood tops
- Weight
- 81
- Color
- Rustic Natural/Black
Description
The Pomona collection features the exquisite workmanship of a solid wood top with metal legs that will last for years to come. Each piece is constructed of solid pine wood and finished to have the appearance of reclaimed wood. The reclaimed wood finish highlights natural wood variations such as cracks and knots which add to the piece's character. Any item in this collection will add to the rustic industrial style of any space. Pomona Media/Console table is versatile for any space. Crafted for both large and small areas, this sturdy design will keep you organized or showcase your 40" television in a sleek profile.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.