Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Harmony Full Wood Platform Bed, Cinnamon

  • Mfr # AJHO20CI

  • Zoro # G0225087


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Material
Brazilian Pine (Pinus Taeda and Pinus Elliottis)
Depth
80
Width
58
Height
37
Weight
76.05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJHO20CI
Zoro #
G0225087
UPC #
848595011311
Country of Origin
Brazil

Dimensions

Depth
80
Width
58
Height
37

Details

Color
Cinnamon
Material
Brazilian Pine (Pinus Taeda and Pinus Elliottis)
Weight
76.05

Description

Harmony is a versatile bedroom collection featuring both twin and full beds. The Harmony Full Bed features a wide plank design on both the headboard and footboard. Choose from three finish options to create a custom look. Constructed from Brazilian Pine, our furniture is meant to be stylish and durable. The perfect addition to any bedroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.