Shop ALATERRE FURNITURE
See all product information
Create Account
Windsor Wood Slat Twin Bed, Driftwood White
- Mfr # ANWI1031
- Zoro # G605831235
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Bed Size
Twin
Color
Driftwood White
Material
Pine
Overall Height
39
Overall Width
42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANWI1031
- Zoro #
- G605831235
- UPC #
- 848595032873
- Country of Origin
- Viet Nam
- Color
- Driftwood White
- Material
- Pine
- Weight Capacity
- 400 Lbs
Dimensions
- Bed Size
- Twin
- Overall Height
- 39
- Overall Width
- 42
- Overall Length
- 79
Description
Complete your bedroom's look with a clean-lined, rustic-style inspired design. Perfect for your child's room, guest room or any smaller bedroom space. The distressed finish showcases the natural beauty of the wood grain. Dark metal drawer pulls complement the washed, distressed finish beautifully. Beautiful and functional, this collection will perfectly complement any room decor. Constructed from pine wood, our furniture is meant to be stylish and durable.- Overall dimensions: 42"W x 79"D x 39"H- Uses standard twin mattress, not included- Recommended mattress height 4-8"H- Bed includes headboard and footboard for a finished look; headboard: 42"W x 39"H; footboard 42"W x 29"H- Rustic painted finish showcases the natural beauty of the wood grain- Mattress is not included- Height from floor to bottom of bed: 10"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.