Shop ALATERRE FURNITURE
See all product information
Create Account
Harmony Twin Wood Platform Bed with Storage Drawers, Dove Gray
- Mfr # AJHO1080S
- Zoro # G0223258
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Material
Brazilian Pine (Pinus Taeda and Pinus Elliottis)
Weight
84.09
Height
37
Width
44
Depth
80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AJHO1080S
- Zoro #
- G0223258
- UPC #
- 848595011281
- Country of Origin
- Brazil
- Color
- Dove Gray
- Material
- Brazilian Pine (Pinus Taeda and Pinus Elliottis)
- Weight
- 84.09
Dimensions
- Height
- 37
- Width
- 44
- Depth
- 80
Description
Harmony is a versatile bedroom collection. The Harmony Twin Bed with Storage Drawers features a wide plank design on both the headboard and footboard. Choose from three finish options to create a custom look. Constructed from Brazilian Pine, our furniture is meant to be stylish and durable. Store toys, clothes or other items in the storage drawers to keep things tidy and organized.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.