Shop ALATERRE FURNITURE
Additional $50.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Kokoli All-Weather Conversation Set with Set of 2 Chairs with Ottomans and 17"H Accent Table
- Mfr # AWWG01GG
- Zoro # G8332295
product price:Â
$
363.99
/ea
Key Features
Color
Gray
Material
All weather wicker/tempered glass
Width
25
Height
32
Weight
53.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AWWG01GG
- Zoro #
- G8332295
- UPC #
- 848595016828
- Country of Origin
- Viet Nam
- Color
- Gray
- Material
- All weather wicker/tempered glass
- Weight
- 53.8
Dimensions
- Width
- 25
- Height
- 32
- Overall Height
- 32
- Overall Length
- 26
- Overall Width
- 25
- Length
- 26
Description
Create a cozy oasis with this conversation set. This set is perfect for your patio, sunroom, or balcony. All-weather resin wicker surrounds a 100% aluminum rust-proof, powder coated frame. Weather-resistant polyester cushions add to the comfort and style of this collection. The set includes 2 chairs with cushions, 2 ottomans with cushions and an 17-In H accent table.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.