Shop ALATERRE FURNITURE
See all product information
Create Account
Newport 3-Piece Faux Concrete and Wood 36"L Coffee Table with Two 21" Square End Tables
- Mfr # ANNP0111371
- Zoro # G8332426
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Length
24
Width
36
Overall Length
24
Material
MDF
Overall Width
36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ANNP0111371
- Zoro #
- G8332426
- UPC #
- 848595017412
- Country of Origin
- Viet Nam
Dimensions
- Length
- 24
- Width
- 36
- Overall Length
- 24
- Overall Width
- 36
- Overall Height
- 18
- Height
- 18
Details
- Material
- MDF
- Weight
- 60.12
- Color
- Concrete Gray
Description
Clean lines and mixed materials are hallmarks of this rustic industrial furniture collection. Set of three tables has your family room style perfected. Mix and match to achieve your desired look. This collection allows you to affordably update your spaces to a very stylish look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.