Melody Twin to King Extendable Day Bed with Storage, Chestnut

  • Mfr # AJME1070

  • Zoro # G0224247


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Material
Brazilian Pine (Pinus Taeda and Pinus Elliottis)
Height
25
Depth
77
Width
44/80/97
Weight
122.58
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJME1070
Zoro #
G0224247
UPC #
848595009950
Country of Origin
Brazil

Dimensions

Height
25
Depth
77
Width
44/80/97

Details

Color
Chestnut
Material
Brazilian Pine (Pinus Taeda and Pinus Elliottis)
Weight
122.58

Description

Featuring clean, simple lines, the Melody Day Bed with Storage is the perfect centerpiece to any child's bedroom. The multiple finish choices coordinate with any bedroom decor. Constructed from Brazilian Pine, our furniture is meant to be stylish and durable. This day bed's low profile and under bed storage help to maximize the space in any bedroom. Store toys, clothes and other items in the storage drawers or pull the trundle all the way out to convert to a king size bed. The versatility of the Melody collection provides endless ways to use this bed- loft, kids' room, guest room, it's a perfect fit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.