Millwork 40" Hook Shelf - Wood/Zinc

  • Mfr # AWMW2471Z

  • Zoro # G0293468


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Depth
8
Weight
20.38
Width
40
Material
Mango Wood with light amber lacquer finish
Height
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AWMW2471Z
Zoro #
G0293468
UPC #
848595013759
Country of Origin
India

Dimensions

Depth
8
Width
40
Height
10

Details

Weight
20.38
Material
Mango Wood with light amber lacquer finish
Color
Light Amber/Brown

Description

Zinc Metal mixed with Wood and Antique Iron hooks lends Modern Industrial style to your living space. This stunning coat hook offers a balance of sturdy and solid with the lightness of the zinc metal tops; sure to make an impact in your entryway or mudroom. The coat hook features a shelf for additional storage or display space. Five single metal hooks will keep coats, bags, or other accessories organized.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.