Monterey 24" Mid-Century Wood Triangular Nesting End Tables, Set of Two, Warm Chestnut
- Mfr # ANMT0170N
- Zoro # G0223809
product price:Â
$
153.99
/pk of 2, $77.00/ea
Free Shipping & Returns
Key Features
Color
Warm Chestnut
Width
24 in
Height
26
Material
Legs/Base: Pine Wood, Composite Wood with Pine Veneer. (Wood is sourced from New Zealand/Chile/Brazil)
Depth
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ANMT0170N
- Zoro #
- G0223809
- UPC #
- 848595013407
- Country of Origin
- Viet Nam
Dimensions
- Width
- 24 in
- Height
- 26
- Depth
- 24
Details
- Color
- Warm Chestnut
- Material
- Legs/Base: Pine Wood, Composite Wood with Pine Veneer. (Wood is sourced from New Zealand/Chile/Brazil)
- Weight
- 26.665
Description
Dare we say these tables are a modern take on mid-century modern design? With their tapered legs and warm chestnut finish you will have the perfect accent to update your living space. This set of two nesting tables is the perfect side or accent table for any space. The unique, triangle table top design is a fresh take on a classic nesting table.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.