Modesto 42"L Reclaimed Wood Coffee Table
- Mfr # AMSA1120
- Zoro # G0223370
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Material
Metal legs, solid wood tops
Height
18
Color
Rustic Natural
Weight
90
Depth
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AMSA1120
- Zoro #
- G0223370
- UPC #
- 848595006041
- Country of Origin
- China
Dimensions
- Height
- 18
- Depth
- 24
- Width
- 42 in
Details
- Material
- Metal legs, solid wood tops
- Color
- Rustic Natural
- Weight
- 90
Description
Featuring exquisite workmanship of solid wood tops with wrapped metal strap and metal legs, the Modesto collection furniture will last for years to come. The reclaimed wood finish highlights the cracks, knots, and wood grain that is unique to each piece. Modesto Coffee Table has a rustic and natural style; measuring 42 inches in width it provides plenty of space for your decorating needs. Its solid, reclaimed wood tops and strong metal legs make a statement in your living space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.