Newport 18"H Wood Stool with Rush Seat

  • Mfr # ANNP2071

  • Zoro # G9190328


product price:  $75.19
/ea
Free Shipping & Returns

Key Features

Overall Height
18
Overall Width
15
Overall Length
15
Color
Natural
Material
Sea Grass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ANNP2071
Zoro #
G9190328
UPC #
848595013735
Country of Origin
Viet Nam

Dimensions

Overall Height
18
Overall Width
15
Overall Length
15
Width
15
Length
15
Height
18

Details

Color
Natural
Material
Sea Grass
Weight
15.63

Description

Clean lines and mixed materials are hallmarks of this rustic industrial furniture collection. These pieces will flow from your living area to your dining room/kitchen and entryway. The rush seat with the square wood legs blend seamlessly. This collection allows you to affordably update your spaces to a very stylish look. Mix and match to achieve your desired look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.