19in White Wood Corner Accent Chest
- Mfr # 732192
- Zoro # G523439537
product price:Â
$
451.99
/ea
Key Features
Overall Depth
23 in
Overall Length
70 in
Material
Manufactured Wood
Color
White
Mirrored Finish
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 732192
- Zoro #
- G523439537
- UPC #
- -
- Country of Origin
- Colombia
- Material
- Manufactured Wood
- Color
- White
- Mirrored Finish
- No
- Cabinet Type
- Accent Chest
- Gloss Finish
- No
- Weight Capacity
- 50 lbs
- Shape
- Rectangular
- Shelves Included
- No
- Lacquered
- No
- Cabinet Design
- Corner
- Solid Wood Frame
- No
- Item
- Cabinets
- Finish
- Natural
- Cabinet Doors
- No
- Assembly
- Full Assembly Needed
Dimensions
- Overall Depth
- 23 in
- Overall Length
- 70 in
- Width
- 19 in
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 19-inch white wood corner accent chest. This beautiful accent is made from sturdy mdf that is built to last. Corner cabinets are space maximizers that take advantage of often unused space, making it a great option for tight spaces. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 70.00-inch h x 19.00-inch w x 23.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.