Newport 40in Wood Bench with Handcrafted Woven Rope Seat, White
- Mfr # ANNP0450
- Zoro # G912927553
Key Features
Specifications
Product Information
- MFR #
- ANNP0450
- Zoro #
- G912927553
- UPC #
- 197315616054
- Country of Origin
- Viet Nam
Dimensions
- Overall Length
- 40 in
- Overall Width
- 14 in
Details
- Shape
- Rectangle
- Frame Material
- Rubberwood
- Color
- White
- Item
- Bench
Description
Achieve a high-end look with the Newport Collection 40-Inch Wooden Bench by Alaterre Furniture. This rustic bench is composed of sturdy rubber wood with a white finish and clean lines that pair beautifully with a variety of styles, including coastal, modern, minimalist, and farmhouse furniture. The bench seat is made of twisted natural seagrass fabric, supporting a weight capacity of 200-pounds. Use it as an entry way bench, dining bench, hallway bench, end of bed bench, accent bench, and more - the possibilities are endless with its unique design and ideal size.
- • Achieve a high-end look with the Newport bench for entryway by Alaterre, which features a unique design and ideal 40-inch size that can be used anywhere in your home
- • For over 30 years, Alaterre Furniture has been manufacturing quality furniture like this bedroom bench, which is made of sturdy rubber wood with a 200lb total weight capacity
- • The bench for bedroom features clean lines and a mix of natural materials that are at home with a variety of furnishing styles, like farmhouse, coastal, contemporary, and modern décor
- • Use as a dining table bench, end of the bed bench, kitchen bench, for extra seating, as a wooden bench for entryway, a convenient shoe bench, or just as a decorative piece
- • Materials: Rubber Wood and Handcrafted Woven Rope Seat
- • Dimensions: (L) 40 x (W) 14 x (H) 18.2-inches; Product Weight: 12.8lbs; Weight Capacity: 200lbs
- • Color: White Frame and Natural Seat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.