Okemo Outdoor Small Side Patio Table Slatted Tabletop Weather-Resistant Outdoor Furniture
- Mfr # ANOK014ANO
- Zoro # G622936838
product price:Â
$
66.45
/ea
Key Features
Height
19 in
Color
Natural Wood Finish
Width
15 in
Length
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANOK014ANO
- Zoro #
- G622936838
- UPC #
- 197315412984
- Country of Origin
- China
- Item
- Side Table
- Color
- Natural Wood Finish
Dimensions
- Height
- 19 in
- Width
- 15 in
- Length
- 19 in
Description
Seek out a stylish alternative to traditional outdoor furniture with the Small Outdoor Tables for Patio by Alaterre Furniture. This 19x15-inch rectangular outdoor furniture table is made of solid acacia wood that is naturally weather-resistant for maximum durability and longevity. At 19-inches tall, this out door table is the perfect height for placing your drinks, plates, books, magazines, and more on the tabletop while lounging by the pool or sitting in a patio chair. Pair this outside side table with other matching pieces from our Alaterre Furniture Okemo Modern Outdoor Furniture Collection, use it alone, or use it with your existing porch furniture to add a fresh touch to your outdoor space.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.