Stamford Eucalyptus Wood Outdoor Rectangle Coffee Table
- Mfr # ANSF03EBO
- Zoro # G004407796
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Material
Wood
Width
28 in
Height
17 in
Length
49 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANSF03EBO
- Zoro #
- G004407796
- UPC #
- 848595020665
- Country of Origin
- Viet Nam
- Color
- Natural
- Material
- Wood
- Capacity
- 100 lb
- Finish
- Natural
- Weight
- 37.68 lbs
Dimensions
- Width
- 28 in
- Height
- 17 in
- Length
- 49 in
Description
Relax on your patio, garden or porch in this eucalyptus outdoor coffee table. Open-slat style with a natural finish, are sure to provide chic style to your outdoor area. Frame is made from durable eucalyptus wood that will stand up to varying weather conditions. This is table is not only function, but it's beautiful. Pair this coffee table with other items in the collection for the perfect outdoor entertainment space!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.