Shop ALATERRE FURNITURE
See all product information
Create Account
Pomona 26"H Wood Counter Stool
- Mfr # AMBA2120
- Zoro # G0242508
product price:Â
$
81.99
/ea
Key Features
Color
Rustic Natural/Black
Material
Solid Reclaimed Wood
Depth
19
Height
26
Weight
19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AMBA2120
- Zoro #
- G0242508
- UPC #
- 848595007086
- Country of Origin
- China
- Color
- Rustic Natural/Black
- Material
- Solid Reclaimed Wood
- Weight
- 19
Dimensions
- Depth
- 19
- Height
- 26
- Width
- 14
Description
The Pomona collection features the exquisite workmanship of a solid wood top with metal legs that will last for years to come. Each piece is constructed of solid pine wood and finished to have the appearance of reclaimed wood. The reclaimed wood finish highlights natural wood variations such as cracks and knots which add to the piece's character. Any item in this collection will add to the rustic industrial style of any space. 26"H counter stool in modern farmhouse construction with its solid, rustic Pine wood seat and frame
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.