Gracie Barstool in Stone and Gold - Set of 3
- Mfr # 3-BS022-GST
- Zoro # G916126549
Key Features
Specifications
Product Information
- MFR #
- 3-BS022-GST
- Zoro #
- G916126549
- UPC #
- 810165553477
- Country of Origin
- China
Details
- Color
- Gold, Stone
- Finish
- Matte
- Material
- Steel
- Item
- Gracie Bar Stool
Description
Elevate your dining and gathering spaces with the Gracie Collection, where timeless elegance meets modern sophistication. Available in a luxurious palette of Tan, Stone, or White leatherette, this collection features sleek dining chairs, barstools, and counter stools that exude understated charm. Choose between a striking black base or a radiant gold finish to match your unique style. With its sculpted curves, plush seating, and graceful silhouette, Gracie effortlessly blends comfort and refinement, making every meal, toast, or conversation a moment to savor. Perfect for creating spaces that feel as inviting as they are beautiful.
- Modern Barstool with Backseat Perfect for Bar and Kitchen Use. Set of 3.
- Upon assembly, Barstool Dimensions Measure: 22 in. Length, 41.1 in. Height, 22 in. Depth.
- Frame and Legs Features Choice of Fully Welded Black Steel or Gold Stainless Steel
- Upholstered in Luxurious Leatherette with Fine Stitching .
- Features High Density Foam Filled For Comfort and Durability.
- Weight Capacity: 275 Lbs. Each.
- Seat Height: 29.1 in.
- Minimal Home Assembly Required. All Hardware Included
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.