Shop ALATERRE FURNITURE
See all product information
Create Account
Castleton Mango Wood 31"W Shoe Cubbie Cabinet
- Mfr # AWTR1527
- Zoro # G705831166
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
31
Overall Length
14
Overall Height
34
Weight Capacity
100 Lbs
Frame Material
Mango Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AWTR1527
- Zoro #
- G705831166
- UPC #
- 848595021396
- Country of Origin
- Viet Nam
- Weight Capacity
- 100 Lbs
- Frame Material
- Mango Wood
- Color
- Driftwood
Dimensions
- Overall Depth
- 31
- Overall Length
- 14
- Overall Height
- 34
Description
Organize your entryway, mudroom or living space with this gorgeous mango wood shoe cubbie. The shoe cubbie cabinet is both beautiful and functional, providing ample storage and style for your home's entryway or hallway. Made from solid mango wood, the driftwood stain highlights the subtle imperfections such as knots and cracks that are part of the wood's character. Behind the two doors are three fixed wire shelves to keep shoes from cluttering your floors. The cubbie cabinet can also be used for books, scarves, gloves or other accessories. - Overall dimensions: 31" W x 14" D x 34" H- Perfect for entryway, mudroom, or kitchen- Includes 3 fixed metal wire shelves: 27"W x 10"Dx 7" - Cabinet has open back X design- Two doors hide the storage area keeping your space looking clean and organized- Perfect for shoes, books, and accessories- Metal door knobs and hinges
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.