Pomona Metal and Wood 2-Shelf End Table

  • Mfr # AMBA0220

  • Zoro # G0225218


product price:  $207.99
/ea
Free Shipping & Returns

Key Features

Height
27
Width
20
Material
Metal legs, solid wood tops
Weight
38
Color
Rustic Natural/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMBA0220
Zoro #
G0225218
UPC #
848595005792
Country of Origin
China

Dimensions

Height
27
Width
20
Depth
17

Details

Material
Metal legs, solid wood tops
Weight
38
Color
Rustic Natural/Black

Description

The Pomona collection features the exquisite workmanship of a solid wood top with metal legs that will last for years to come. Each piece is constructed of solid pine wood and finished to have the appearance of reclaimed wood. The reclaimed wood finish highlights natural wood variations such as cracks and knots which add to the piece's character. Any item in this collection will add to the rustic industrial style of any space. Pomona 2-Shelf End Table will add warmth to any décor. The rustic natural finish and design provide a stylish element to your room. Add your favorite lamp, books, magazines, or knick knack to complete your decorating style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.