Pomona Metal and Wood Dining Table

  • Mfr # AMBA1720

  • Zoro # G0296776


product price:  $539.99
/ea
Free Shipping & Returns

Key Features

Width
48
Height
30
Material
Metal legs, solid wood tops
Color
Rustic Natural/Black
Depth
38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMBA1720
Zoro #
G0296776
UPC #
848595006201
Country of Origin
China

Dimensions

Width
48
Height
30
Depth
38

Details

Material
Metal legs, solid wood tops
Color
Rustic Natural/Black
Weight
122

Description

The Pomona collection features the exquisite workmanship of a solid wood top with metal legs that will last for years to come. Each piece is constructed of solid pine wood and finished to have the appearance of reclaimed wood. The reclaimed wood finish highlights natural wood variations such as cracks and knots which add to the piece's character. Any item in this collection will add to the rustic industrial style of any space. 48" Kitchen table is rustic modern with its solid Pine wood top made to look like reclaimed wood. Knots, cracks and imperfections add to the character of your piece. Strong, powder-coated steel legs make a statement in your living space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.