Rectangle End Table, 20 in W, 20 in L, Solid Acacia, Warm Chestnut

  • Mfr # ANCA0170

  • Zoro # G812927561


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
20 in
Length
20 in
Tabletop Material
Solid Acacia
Tabletop Color
Warm Chestnut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ANCA0170
Zoro #
G812927561
UPC #
848595046733
Country of Origin
Viet Nam

Dimensions

Width
20 in
Length
20 in

Details

Item
End Table
Shape
Rectangle
Tabletop Material
Solid Acacia
Tabletop Color
Warm Chestnut

Description

Achieve a high-end look with the Calais Collection 20-Inch Table for Living Room by Alaterre Furniture. This mid century modern side table is composed of solid acacia wood with a warm chestnut finish and clean lines that pair beautifully with a variety of styles, including coastal, modern, minimalist, and farmhouse furniture. This small side table features a woven bottom shelf and angled legs, supporting a tabletop with a weight capacity of 100lbs. Use this small side table for small spaces like beside your favorite armchair or next to your sofa, and it can also double as a night stand or bedside table.


  • • Achieve a high-end look with the Calais wood nightstand or living room table with storage shelf by Alaterre, which provides the perfect spot for displaying décor or placing a drink
  • • For over 30 years, Alaterre Furniture has been manufacturing high quality furniture like this small table, which is made of solid acacia wood and features a 100lb tabletop capacity
  • • The accent table features warm chestnut finish and a textural woven shelf that are at home with a variety of furnishing styles, like modern farmhouse, coastal, contemporary, and minimalist
  • • The Calais living room furniture includes a coffee table, console table, and a small end table available both separately and as 3- and 4-piece sets
  • • Materials: Solid Acacia Wood and Woven Shelf
  • • Dimensions: (L) 20 x (W) 20 x (H) 20-inches; Product Weight: 15lbs; Weight Capacity: 100lbs; Shelf: 50lbs
  • • Color: Warm Chestnut Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.