Shop ALATERRE FURNITURE
See all product information
Create Account
Rustic - Reclaimed Coffee Table, Driftwood
- Mfr # ARSA1125
- Zoro # G0223285
product price:
$
278.99
/ea
Free Shipping & Returns
Key Features
Height
19
Weight
41
Color
Driftwood
Material
Select hardwoods
Depth
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARSA1125
- Zoro #
- G0223285
- UPC #
- 848595003866
- Country of Origin
- China
- Weight
- 41
- Color
- Driftwood
- Material
- Select hardwoods
Dimensions
- Height
- 19
- Depth
- 24
- Width
- 42 in
Description
Rustic Collection of reclaimed wood furniture features handcrafted design and a reduced impact on the environment. The light, driftwood finish allows for the natural wood grain to stand out. Queen Anne legs bring a sense of traditional style to this rustic, reclaimed wood collection. Large, rectangular coffee table with shelf provides a beautiful spot to display your favorite décor items.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.