Zoro Homepage

Rustic - Reclaimed End Table, Driftwood

  • Mfr # ARSA0125

  • Zoro # G0223538


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Height
27
Depth
23
Weight
29
Material
Select hardwoods
Color
Driftwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARSA0125
Zoro #
G0223538
UPC #
848595003842
Country of Origin
China

Dimensions

Height
27
Depth
23
Width
20

Details

Weight
29
Material
Select hardwoods
Color
Driftwood

Description

Rustic Collection of reclaimed wood furniture features handcrafted design and a reduced impact on the environment. The light, driftwood finish allows for the natural wood grain to stand out. Queen Anne legs bring a sense of traditional style to this rustic, reclaimed wood collection. End table features scalloped edges with a drawer and a shelf to store or display your favorite items.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.