Shaker Cottage 42" Coffee Table, Cherry

  • Mfr # ASCA1160

  • Zoro # G0224229


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Height
18
Width
42
Depth
24
Weight
56
Material
Select hardwoods and composite wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASCA1160
Zoro #
G0224229
UPC #
848595003446
Country of Origin
China

Dimensions

Height
18
Width
42
Depth
24

Details

Weight
56
Material
Select hardwoods and composite wood
Color
Cherry

Description

The Shaker Cottage collection will compliment any décor. Transitional, cottage styling in multiple finish choices will blend into many spaces. Each piece offers both style and storage to help update a room. Shaker Cottage 42" coffee table with one shelf is versatile for any décor style. Add other accent tables from this collection to finish a space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.