Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
75" Navy Blue Chenille Sleeper Sofa And Toss Pillows With Brown Legs
Mfr # 518148
Zoro # G322907664
product price:Â
$
617.99
/ea
Key Features
Commercial Use
Yes
Sleeper Size
Twin
Style
Contemporary
Type
Sleeper
Seating Capacity
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 518148
- Zoro #
- G322907664
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Sleeper Size
- Twin
- Width
- 74.8 in
- Length
- 37.8 in
- Depth
- 42.1 in
Details
- Commercial Use
- Yes
- Item
- Sofas
- Style
- Contemporary
- Type
- Sleeper
- Seating Capacity
- 3
- Color
- Dark Blue
- Capacity
- 900 lb
- Upholstered
- Yes
- Recliner
- No
- Upholstery Material
- Chenille
- Finish
- Medium Wood
- Assembly Required
- Full Assembly Needed
- Sleeper Sofa
- Yes
Description
Transform your home's interior with this luxurious 75-inch navy blue chenille sleeper sofa and toss pillows with brown legs. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Removable arms offer a comfy place to rest. Designed with an updated and refreshing style, this sofa is armless to create that unique contemporary or modern aesthetic. The tufted stitching pattern adds visual interest and fine designer detailing. A great showpiece for your room, this sofa is a must have. 37.8-inch H x 74.8-inch W x 42.1-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.