Shaker Cottage Coat Hooks with Tray Shelf, Chocolate
- Mfr # ASCA09CL
- Zoro # G0237364
product price:
$
81.85
/ea
Key Features
Depth
9
Material
Composite Wood Construction
Weight
21
Color
Chocolate Brown
Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ASCA09CL
- Zoro #
- G0237364
- UPC #
- 848595002562
- Country of Origin
- China
Dimensions
- Depth
- 9
- Width
- 36 in
- Height
- 11
Details
- Material
- Composite Wood Construction
- Weight
- 21
- Color
- Chocolate Brown
Description
The Shaker Cottage collection will compliment any décor. Transitional, cottage styling in multiple finish choices will blend into many spaces. Each piece offers both style and storage to help update a room. Coat Hook with Tray Shelf stylishly keeps your coats and other items organized. A tray shelf allows you to display favorite items and the 8 coat hooks allow you to keep everything neat. Perfect for your entryway, mudroom or laundry room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.