Shop ALATERRE FURNITURE
See all product information
Create Account
Ryegate Natural Live Edge Solid Wood with Metal Round End Table, Natural
- Mfr # AWCC1520
- Zoro # G0225890
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Depth
21
Material
Acacia Wood with metal legs
Color
Natural
Height
28
Width
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AWCC1520
- Zoro #
- G0225890
- UPC #
- 848595009752
- Country of Origin
- India
- Material
- Acacia Wood with metal legs
- Color
- Natural
- Weight
- 31
Dimensions
- Depth
- 21
- Height
- 28
- Width
- 21 in
Description
Industrial-styled Ryegate features solid wood tops with wood veneers. These tables make a strong industrial modern statement in your living space. Each tabletop is unique; no two tops will be exactly alike. Constructed of natural acacia wood. Each of our live edge products includes nylon floor protectors. The knots and cracks add to the wood's character. A clear natural finish enhances the beautiful features in each piece of wood.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.