Shaker Cottage Coat Hooks with Tray Shelf, Ivory

  • Mfr # ASCA09IV

  • Zoro # G0238335


product price:  $78.69
/ea
Free Shipping & Returns

Key Features

Weight
21
Height
11
Width
36
Material
Composite Wood Construction
Color
Ivory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ASCA09IV
Zoro #
G0238335
UPC #
848595002579
Country of Origin
China

Dimensions

Height
11
Width
36
Depth
9

Details

Weight
21
Material
Composite Wood Construction
Color
Ivory

Description

The Shaker Cottage collection will compliment any décor. Transitional, cottage styling in multiple finish choices will blend into many spaces. Each piece offers both style and storage to help update a room. Coat Hook with Tray Shelf stylishly keeps your coats and other items organized. A tray shelf allows you to display favorite items and the 8 coat hooks allow you to keep everything neat. Perfect for your entryway, mudroom or laundry room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.