Shaker Cottage Storage Cabinet Bench, Ivory

  • Mfr # ASCA05IV

  • Zoro # G0237020


product price:  $180.99
/ea
Free Shipping & Returns

Key Features

Height
20
Width
36
Depth
18
Weight
56
Material
Select hardwoods and composite wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASCA05IV
Zoro #
G0237020
UPC #
816051010956
Country of Origin
China

Dimensions

Height
20
Width
36
Depth
18

Details

Weight
56
Material
Select hardwoods and composite wood
Color
Ivory

Description

The Shaker Cottage collection will compliment any décor. Transitional, cottage styling in multiple finish choices will blend into many spaces. Each piece offers both style and storage to help update a room. Storage Bench features cabinets with two storage areas. Perfect in a mudroom/entryway with Shaker Cottage Coat Hooks or a great accent piece in any setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.