Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaker Cottage Storage Coat Hook, Sand

  • Mfr # ASCA04SA

  • Zoro # G0237005


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Depth
9
Color
Sand
Height
14
Weight
21
Material
Composite Wood Construction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASCA04SA
Zoro #
G0237005
UPC #
816051010925
Country of Origin
China

Dimensions

Depth
9
Height
14
Width
36

Details

Color
Sand
Weight
21
Material
Composite Wood Construction

Description

The Shaker Cottage collection will compliment any décor. Transitional, cottage styling in multiple finish choices will blend into many spaces. Each piece offers both style and storage to help update a room. Keep your coats, gloves and hats organized with this practical wall hanging unit. At 36" wide, this coat hook is sized for any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.