Shop MANHATTAN COMFORT
See all product information
Create Account
Round End Table 1.0 and End Table 2.0 Set of 2, 18.43 in L, Stainless Steel, Cream and Grey
- Mfr # 2-AT03-CRGY
- Zoro # G611326480
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Length
18.43 in
Tabletop Material
Stainless Steel
Depth
18.43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-AT03-CRGY
- Zoro #
- G611326480
- UPC #
- 810125806773
- Country of Origin
- China
- Item
- End Table 1.0 and End Table 2.0 Set of 2
- Shape
- Round
- Tabletop Material
- Stainless Steel
- Tabletop Color
- Cream and Grey
Dimensions
- Length
- 18.43 in
- Depth
- 18.43 in
Description
Introducing our striking Modern Anderson End Table 1.0 and 2.0 set, a versatile addition to your living and dining spaces. Crafted with artistic flair, it features unique leatherette pleating and beautiful gold metal finishes that adds a touch of stunning design to your home decor. Built with a high-quality steel frame and feet, this table effortlessly combines style and durability. Pair it with our other Manhattan Comfort Coffee Tables to create a cohesive and stylish look, making your living and dining areas stand out.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.