Shaker Cottage Storage Coat Hook with Bench Set, Ivory

  • Mfr # ASCA0304IV

  • Zoro # G0237084


product price:  $250.99
/ea
Free Shipping & Returns

Key Features

Width
36
Color
Ivory
Weight
53
Height
18
Material
Bench: Select hardwoods and composite wood. Coat Hook: Composite Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ASCA0304IV
Zoro #
G0237084
UPC #
848595001459
Country of Origin
China

Dimensions

Width
36
Height
18
Depth
14

Details

Color
Ivory
Weight
53
Material
Bench: Select hardwoods and composite wood. Coat Hook: Composite Wood

Description

Shaker Cottage Bench and Storage Coat Hook set can be used in the mud room, entryway or anywhere you need a bit more organization. Sit on the bench to put on or remove your shoes; store your keys, gloves and more in the storage hook's cubbies. Eight hooks for all your coats and accessories. The coat hook is fully assembled and includes a French cleat for easy hanging; the bench is sturdy and easy to assemble.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.