Shop TUHOME
See all product information
Create Account
Prana Tv Stand fot TV's up 60 in. Four Shelves, Two Cabinets With Single Door, Black
- Mfr # RLW5600
- Zoro # G808853829
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Finish
Black
Color
Black
Material
Laminate
Length
14.5 in.
Width
59.2 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RLW5600
- Zoro #
- G808853829
- UPC #
- 7707062379596
- Country of Origin
- Colombia
- Finish
- Black
- Color
- Black
- Material
- Laminate
- Weight
- 69.8 lbs.
- Includes
- Hadware
- Shelves
- 4
- Drawers
- 0
- Doors
- 2
- Features
- Sturdy design that can accommodate up to 65 in. TVs
- Legs
- 6
Dimensions
- Length
- 14.5 in.
- Width
- 59.2 in.
- Height
- 20.2 in.
Description
The Prana TV Stand is a modern touch on a classic design.Made of elegant and resistant Black manufactured wood finish, with ample capacity, the tabletop59,2 in. W X 14,5 in. D can comfortably fit up to a 55 in. TV set. Don't sacrifice style for functionality. Have both with the Prana TV Stand. Two large covered compartments on each end are perfect for storing movies, remotes, and other lost components. The open middle design is functional without renouncing on style. The double cubby space also creates a convenient shelf perfect for any tabletop electronic component. Product dimensions 59,2 in. W X 14,5 in. D X 20,2 in. H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.